DESCRIPTION

  • Mineral cast with durable gel coat finish

AXOR Massaud Large Vessal

AX42300000

Color Finish

 

SPECIFICATIONS

Application
Commercial, Residential
Collection
Massaud
Color Finish
White
Color Finish Category
Whites
Depth
6-5/8 in
Drain Location
Center
Installation Type
Above Counter
Material
Mineral Cast
Number Of Bowls
1
Overall Sink Size
31-1/2 in x 17-3/4 in x 6-5/8 in

Starting at
$1172.79
EACH
  • QUANTITY