DESCRIPTION

  • LED lighting module, Decorative cover , Transformer
  • Suitable for installation inside shower compartment
  • Wall-mounted

AXOR ShowerCollection Light Module

AX40871

Color Finish

 

SPECIFICATIONS

Application
Commercial, Residential
Collection
ShowerCollection
Color Finish
Polished Chrome
Color Finish Category
Chromes
Energy Star Compliant
No
Height
4-3/4 in
Installation Type
Wall Mount
Length
4-3/4 in
Lighting Direction
Up Lighting
Material
Brass
Number Of Lights
1
UL Listed
No
Watts
3
Width
7/8 in

Starting at
Call for Pricing
  • QUANTITY