Vanity Top Basin in White Alpin
Massaud Vanity Top Basin in White Alpin
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No hole faucet drilling
- Limited consumer warranty
- Mineral cast with durable gel coat finish
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Massaud
- Color Finish Category:
- Whites
- Color Finish Name:
- White Alpine
- Drain Location:
- Center
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 22-11/25 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Other
- Sink Depth:
- 5-67/100 in
- Sink Installation Type:
- Vanity Top
- Sink Material:
- Cast Mineral
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 22-11/25 in x 17-71/100 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 17-71/100 in
- cUPC Certified:
- Yes