1/2 in. 18 gpm Tub Spout
Massaud 1/2 in. 18 gpm Tub Spout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited consumer warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Massaud
- End Connection 1:
- FPT
- End Connections:
- FPT
- Faucet Part Type:
- Tub Spout
- Flow Rate:
- 18 gpm
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 2-1/2 in
- Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- No
- Width:
- 2 in