Bathroom Sink Faucet with Double Knob Handle in Polished Chrome (Less Pop-Up)

You last purchased this on
 
AXOR

Massaud Bathroom Sink Faucet with Double Knob Handle in Polished Chrome (Less Pop-Up)

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

Massaud Bathroom Sink Faucet with Double Knob Handle in Polished Chrome (Less Pop-Up)

  • Fast #
  • Part #AX18015001
  • Item #4506501
  • Manufacturer Part #18015001
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Massaud
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Flow Rate:
1.3 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Knob
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
2-7/8 in
Spout Reach:
4 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes
Width:
10-1/4 in