Single Lever Handle Floor Mount Filler in Polished Chrome Trim Only
Massaud Single Lever Handle Floor Mount Filler in Polished Chrome Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic cartridge
- Solid brass
- Flow: 4.5 gpm
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Massaud
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Faucet Mount:
- Freestanding
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 4.5 gpm
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Spout Height:
- 33-3/8 in
- Spout Reach:
- 13-7/8 in
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 4-22/25 in