DESCRIPTION

  • Mineral cast with durable gel coat finish

AXOR Massaud Large Vessal White

AX42300000

Color Finish

White

SPECIFICATIONS

Application
Commercial, Residential
Collection
Massaud
Color Finish
White
Color Finish Category
Whites
Depth
6-5/8 in
Drain Location
Center
Installation Type
Above Counter
Material
Mineral Cast
Number Of Bowls
1
Overall Sink Size
31-1/2 in x 17-3/4 in x 6-5/8 in

$1172.79
EACH

(Pricing is for White)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Call for Availability