1-Hole Bar or Prep Faucet with Double Cross Handle in Brushed Nickel

You last purchased this on
 
AXOR

Montreux 1-Hole Bar or Prep Faucet with Double Cross Handle in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

Montreux 1-Hole Bar or Prep Faucet with Double Cross Handle in Brushed Nickel

  • Fast #
  • Part #AX16806821
  • Item #3864406
  • Manufacturer Part #16806821
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Montreux
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Type:
Cross
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Spout Height:
6-1/4 in
Spout Reach:
4-5/8 in
Spout Swivel:
90°
Spout Type:
Swivel
Trim Only:
No
WaterSense Labeled:
No