Fix Fit Wall Outlet with Cross Handle in Polished Chrome
Montreux Fix Fit Wall Outlet with Cross Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits all 1/2" hoses
- 1/2" female NPT inlet
- Integrated shut-off and volume control
- Includes 3/4" adapter
- Double check valve for back flow prevention
- Fits all 1/2" shower hoses
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Montreux
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Height:
- 2-3/8 in
- Fits Brand:
- AXOR
- Height:
- 2-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Shower Arm Reach:
- 4-1/2 in
- Sink Material:
- Metal
- Trim Only:
- No
- Valve Size:
- 1/2 in
- WaterSense Labeled:
- No