Hand Shower Wall Outlet in Rubbed Bronze
Montreux Hand Shower Wall Outlet in Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integrated double backflow prevention
- Fits all 1/2" hoses
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Montreux
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rubbed Bronze
- Depth:
- 1-5/8 in
- End Connection 1:
- FNPT
- End Connection 2:
- MPT
- End Connections:
- FNPT x MPT
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2 in
- Faucet Mount:
- Universal Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- No
- Length:
- 1-1/2 in
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 2 in