• Cart

DESCRIPTION

  • Includes escutcheon, handle and sleeve

AXOR Montreux Quattro and Trio Diverter Trim with Cross Handle in Polished Chrome

AX16833001

Color Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
No
Collection
Montreux
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Cross
Height
5-13/100 in
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
5-13/100 in

  • QUANTITY

0 item(s) added to Cart Checkout Now