Single Function Hand Shower in Polished Nickel (Shower Hose Sold Separately)
Montreux Single Function Hand Shower in Polished Nickel (Shower Hose Sold Separately)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spray modes: RainAir
- Flow: 2.5 gpm
- 90 no-clog spray channels
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Montreux
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9-31/33 in
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount
- Hand Shower Diameter:
- 2-17/25 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 9-31/33 in
- Hose Included:
- No
- Length:
- 10 in
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- No