Single Function Rain Showerhead in Brushed Nickel
Montreux Single Function Rain Showerhead in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spray modes: Rain
- Low-flow compliant - 2.0 GPM
- 140 no-clog spray channels
- Fully-finished matching spray face
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.5 2002
- Collection:
- Montreux
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 9-5/8 in
- Faucet Connection:
- G Threaded
- Faucet Connection Size:
- 1/2 in
- Flow Rate:
- 2.0 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 2-1/2 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Jets:
- 140
- Shape:
- Round
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes