Montreux Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #AX16508001  |  Item #3975250  |  Manufacturer Part #16508001

$421.20 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: AXOR Montreux Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only) /$421.20

Product Details

  • Flow: 5.5 gpm
  • Integrated bypass for use with diverter tub spouts
  • Temperature and on/off control for 1 outlet

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial, Residential

CARB OTC LEED Compliant: No

Collection: Montreux

Color Finish: Polished Chrome

Color Finish Category: Chromes

Escutcheon Height: 6-7/8 in

Escutcheon Width: 6-7/8 in

Faucet Mount: Wall Mount

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No