DESCRIPTION

  • Ceramic cartridge for extended product life
  • Laminar and needle spray
  • Low-flow compliant - 1.75 GPM
  • Swivel range 360 degrees for robust sink and prep space access
  • Toggle spray diverter between two spray modes

AXOR Montreux Single Handle Pull Out Kitchen Faucet

AX16582

Manufacturer Part #: 16582001

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic
Collection
Montreux
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Hose
Faucet Connection Size
3/8 in
Faucet Height
24-1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
1.75 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
24-1/2 in
IAPMO Listed
Yes
Kitchen Faucet Type
Pull Out, Single Handle
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Height
8-1/4 in
Spout Reach
10-5/8 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No

Print

DOCUMENTS