Single Handle Valve Trim in Brushed Nickel
Montreux Single Handle Valve Trim in Brushed Nickel
Frequently Purchased Together
Product Details
- Handle, Sleeve, Metal escutcheon
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Collection:
- Montreux
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- WaterSense Labeled:
- No