Two Handle Wall Mount Widespread Bathroom Sink Faucet in Brushed Nickel
Montreux Two Handle Wall Mount Widespread Bathroom Sink Faucet in Brushed Nickel
Frequently Purchased Together
Product Details
- Flow: 1.2 gpm
- 90° ceramic valves
- Aerated spray
- Pop-up assembly not included
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Wall Mount, Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Montreux
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Center Size:
- 4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Cross
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 8 in
- Spout Swivel:
- 150°
- Spout Type:
- Fixed
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes