Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
AXOR

Montreux Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

Montreux Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #AX16532001
  • Item #3002734
  • Manufacturer Part #16532001
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flow: 1.2 gpm
  • 90° ceramic valves
  • Aerated spray
  • Pop-up assembly not included
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Widespread, Wall Mount
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Montreux
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Included:
No
EcoLogo Certified:
Yes
Faucet Center Size:
4 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Green Product:
Yes, WaterSense
Handle Type:
Cross
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
8 in
Spout Reach:
6-1/2 in
Spout Swivel:
150°
Spout Type:
Fixed
Trim Only:
Yes
WaterSense Labeled:
Yes