Wall Mount Pot Filler in Polished Nickel

You last purchased this on
 
AXOR

Montreux Wall Mount Pot Filler in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

Montreux Wall Mount Pot Filler in Polished Nickel

  • Fast #
  • Part #AX16859831
  • Item #4851022
  • Manufacturer Part #16859831
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Aerated spray
  • Flow: 2.5 gpm
  • Swivel range 180°
  • Includes cross and lever handles
  • 1/2" NPT
  • 90° ceramic valves
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Montreux
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.5 gpm
Handle Type:
Cross
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Spout Reach:
24-11/16 in
Spout Swivel:
180°
Spout Type:
Swivel