Montreux Wall Mount Toilet Paper Holder in Polished Nickel

Part #AX42036830  |  Item #3002914  |  Manufacturer Part #42036830

$235.50 EACH
(Pricing is for Polished Nickel)

Color/Finish: Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Wall-mounted

Specifications

ADA Compliant: No

Application: [Residential, Commercial]

CARB OTC LEED Compliant: No

Collection: Montreux

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 2-3/8 in

Height: 5-1/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Metal

Mount Type: Wall

Projection: 2-3/8 in

Width: 5-1/8 in