DESCRIPTION

  • 134 no-clog spray channels
  • Flow: 2.0 gpm
  • Spray modes: Full, IntenseRain

Axor Starck Multifunction Handshower Stick with Quick Clean Technology

AX04304

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Starck
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1 in
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.0 gpm
Green
WaterSense, Yes
Height
7-7/8 in
IAPMO Listed
Yes
Length
7-1/2 in
Material
Brass
NSF Certified
No
Number Of Jets
2
Showerhead Function
Dual
Spray Type
Full, Intense Rain
Trim Only
No
Type
AX04304000
WaterSense Labeled
Yes

Starting at
$247.39
EACH
  • QUANTITY