DESCRIPTION

  • Fits all 1/2" hoses
  • Integrated double backflow prevention
  • Limited consumer warranty

Axor Bouroullec Porter Unit with Outlet

AX19622

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Bouroullec
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
4 in
Length
3-19/50 in
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
4 in

Starting at
$181.65
EACH
  • QUANTITY