DESCRIPTION

  • 1/2" NPT
  • 90° ceramic valves
  • Aerated spray
  • Flow: 2.5 gpm
  • Swivel range 360°

AXOR Starck Pot Filler Stand

AX10860

Color Finish

 

SPECIFICATIONS

Application
Residential
Collection
Starck
Color Finish
Steel Optik
Color Finish Category
Stainless Steel
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Flow Rate
2.5 gpm
Lead Law Compliant
Yes
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY