DESCRIPTION

  • Integrated bypass for use with diverter tub spouts
  • Temperature and on/off control for 1 outlet

Axor Uno Pressure Balancing Valve Trim

AX38418

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Uno
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-3/4 in
Faucet Connection Size
3/4 in
Flow Rate
5.5 gpm
Handle Material
Metal
Handle Type
Lever
Height
6-3/4 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
6-3/4 in

Starting at
$311.4
EACH
  • QUANTITY