DESCRIPTION

  • Flow: 5.5 gpm
  • Integrated bypass for use with diverter tub spouts
  • Temperature and on/off control for 1 outlet

AXOR Montreux Pressure Balancing Trim

AX16508

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Montreux
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-5/8 in
Faucet Connection Size
3/4 in
Flow Rate
5.5 gpm
Handle Material
Metal
Handle Type
Lever
Height
3 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
5-3/8 in
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
6-7/8 in

Starting at
$413.47
EACH
  • QUANTITY