DESCRIPTION

  • 3/8" hoses
  • Flow: 1.75 gpm
  • Joystick ceramic cartridge
  • Laminar and needle spray
  • MagFit magnetic spray head docking
  • Swivel range 150°
  • Toggle spray diverter

AXOR Starck Pull-Down Kitchen Faucet

AX10824

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Collection
Starck
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Single Handle
Spout Height
7-1/2 in
Spout Reach
7-3/8 in
Spout Swivel
150°
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
No

Starting at
$681.62
EACH
  • QUANTITY

DOCUMENTS