DESCRIPTION

  • Includes escutcheon, handle and sleeve

Axor Montreux Quattro/Trio Diverter Trim with Lever Handle

AX16833

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Montreux
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Cross
Height
5-13/100 in
Number of Handles
Single Handle
Trim Only
Yes
Width
5-13/100 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$242.2
EACH
  • QUANTITY