DESCRIPTION

  • Wall-mounted

AXOR Starck Robe Hook

AX40837

Color Finish

 

SPECIFICATIONS

Application
Commercial, Residential
Collection
Starck
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Length
2 in
Material
Metal
Width
2-1/10 in

Starting at
Call for Pricing
  • QUANTITY