DESCRIPTION

  • Quick connection for easy, leak-free installation

AXOR ShowerCollection Rough Hand Shower System Brass

AX10650181

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
ShowerCollection
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
CC, IPS
Flow Rate
8 gpm
Handle Type
Lever
Installation Type
Wall Mount
Material
Metal
Number of Handles
Single Handle
Valve Size
3/4 in
Valve Type
Tub & Shower Rough-In Valves
WaterSense Labeled
No

Starting at
$251.72
EACH
  • QUANTITY