DESCRIPTION

  • Rough for two handle tub filler

Axor Starck Rough-In 2-Handle Tub Filler

H10452181

Valve Size:

SPECIFICATIONS

ADA Compliant
No
Collection
Starck
End Connection 1
NPT
Fitting Size 1
1/2 in
Material
Ceramic
Number of Handles
Two Handle
Valve Size
1/2 in
Valve Type
Roman Tub Rough-In Valves

Starting at
$552.74
EACH
  • QUANTITY