DESCRIPTION

  • Quick connection for easy, leak-free installation

AXOR ShowerCollection Rough-In for Shower Module

AX28486181

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
ShowerCollection
Color Finish
Brass
Color Finish Category
Brass Tones
End Connection 1
FNPT
Material
Brass
Valve Size
3/4 in
Valve Type
Tub & Shower Rough-In Valves
WaterSense Labeled
No

Starting at
$161.76
EACH
  • QUANTITY