DESCRIPTION

  • Quick connection for easy, leak-free installation

AXOR ShowerCollection Rough-In Showerhead Wall

AX10921181

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
ShowerCollection
Installation Type
Wall Mount
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves
WaterSense Labeled
No

Starting at
$206.74
EACH
  • QUANTITY