DESCRIPTION

  • Flow rate: 15 gpm at 44 psi
  • For use only with Axor® Starck shower collection thermostatic module trim with volume controls
  • Quick connection
  • Quick connection for easy, leak-free installation
  • Three outlets to the right, three outlets to the left 3/4"

AXOR Starck Rough Thermostatic Module with Volume Controls

AX10750181

Valve Size:

3/4 in

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
Starck
End Connection 1
Female
Flow Rate
15 gpm
Valve Size
3/4 in
Valve Type
Tub & Shower Rough-In Valves
WaterSense Labeled
No

Starting at
$971.4
EACH
  • QUANTITY