DESCRIPTION

  • 3/8" hoses
  • Flow: 1.75 gpm
  • Joystick ceramic cartridge
  • Laminar and needle spray
  • Swivel range 360°
  • Toggle spray diverter

AXOR Starck Semi-Pro Kitchen Faucet with Single Lever Handle

AX10820

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Joystick Ceramic
Collection
Starck
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
9-5/8 in
Spout Reach
10-5/8 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY