DESCRIPTION

  • For use with either vertical or horizontal installation of the basic set
  • Suitable for installation with or without basic set 40 877 180
  • When positioning the shelf between water conducting parts (no.10755000, no.

AXOR ShowerCollection Shelf Starck

AX40872

Color Finish

 

SPECIFICATIONS

Application
Commercial, Residential
Collection
ShowerCollection
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
4 in
Material
Metal
Width
4-3/4 in

Starting at
Call for Pricing
  • QUANTITY