DESCRIPTION

  • Quick connection for easy, leak-free installation

AXOR ShowerCollection Shower Rough-In Tub Spout

AX10941181

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Brand Model Compatibility
10942 Shower Tubspout
Collection
ShowerCollection
Color Finish
Rough Brass
Color Finish Category
Brass Tones
Valve Type
Tub & Shower Rough-In Valves
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY