1.75 gpm Wall Mount Handshower Module Trim in Brushed Nickel
ShowerCollection 1.75 gpm Wall Mount Handshower Module Trim in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- WATER FLOW: The 1.75 GPM flow rate provides water-saving results
- STYLE VERSATILITY: Compatible with a wide variety of styles to fit your existing bathroom decor
- SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your shower needs
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- ALL-IN-ONE KIT: Includes AXOR Starck Handshower Mount, AXOR Starck 2-Spray Handshower, and Hose
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- ShowerCollection
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes