ShowerCollection Large Shelf Polished Chrome

Part #AX40873000  |  Item #3864510  |  Manufacturer Part #40873000

$578.16 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • When positioning the shelf between water conducting parts (no.10755000, no.
  • Suitable for installation with or without basic set 40 877 180

Specifications

Application: Commercial, Residential

Collection: ShowerCollection

Color Finish: Polished Chrome

Color Finish Category: Chromes

Material: Metal