ShowerCollection Single Function Hand Shower in Polished Chrome

Part #AX10651001  |  Item #3863737  |  Manufacturer Part #10651001

$960.48 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Flow: 2.0 gpm
  • Limited consumer warranty

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1 2012

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1 2012

Collection: ShowerCollection

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Height: 6-1/4 in

Faucet Material: Brass

Faucet Mount: Ceiling Mount

Flow Rate: 2.0 gpm

Green: WaterSense, Yes

Hand Shower Flow Rate: 2.0 gpm

Height: 6-1/4 in

Hose Included: Yes

Hose Length: 49 in

IAPMO Listed: No

Length: 9-1/8 in

NSF Certified: No

Pause Control: No

Showerhead Function: Single

Spray Type: Full

Trim Only: Yes

WaterSense Labeled: Yes

Width: 4-3/4 in