ShowerSelect 1HDL KNOB TSTC SHWR VLV TRIM ONLY

Part #AX36714001  |  Item #7112478  |  Manufacturer Part #36714001

$898.50 EACH

Type:

AX36714001
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

Product Details

  • THOUGHTFUL DESIGN: German design and engineering delivers exceptional performance for all of your shower needs
  • EASY CONTROL: The handle controls the water temperature, giving you complete freedom of your shower temperature. The button provides easy on/off with a single touch.
  • STYLE COMPATIBILITY: The AXOR ShowerSelect Square design is a perfect pairing with the AXOR Starck bathroom collection
  • ANTI-SCALD FEATURE: Anti-scald 100-degree safety button helps prevent the water temperature from exceeding 100-degrees F
  • ROBUST MATERIALS: The trim plate is made of metal, making it durable through wear and tear
  • FULL TEMPERATURE CONTROL: Thermostatic shower trims make setting your preferred water temperature easy, simply set your handle and enjoy your relaxing shower
  • ACCESSIBILITY: The trim plate can be easily removed to access the service stops, making it less intrusive to service your iBox if needed
  • REQUIRED PARTS: This product requires the iBox Universal Plus Rough (Part No. 01850181) for installation
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All AXOR products are covered by a limited manufacturer warranty applicable to the original purchaser

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: [Residential, Commercial]

Automatic Shut-Off: No

Collection: ShowerSelect

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 2-913/1000 in

Faucet Height: 6-693/1000 in

Flow Rate: 7 gpm

Hand Shower Diameter: 6-693/1000 in

Handle Included: Yes

Handle Material: Metal

Handle Type: Knob

Height: 4-3/4 in

Hose Included: No

IAPMO Listed: Yes

Installation Type: Wall Mount

Material: Brass

Number of Handles: Single Handle

Number of Hooks: 1

Product Type: Trim

Rust Resistant: No

Scald Guard: Yes

Shower Arm Reach: 2-913/1000 in

Showerhead Function: Single

Side Spray: No

Slide Bar Height: 6-693/1000 in

Trim Only: Yes

Type: AX36714001

WaterSense Labeled: No

Weight: 4.886