AXOR SHOWERSELECT RND 2-USER

You last purchased this on
 
AXOR

ShowerSelect AXOR SHOWERSELECT RND 2-USER

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

ShowerSelect AXOR SHOWERSELECT RND 2-USER

  • Fast #
  • Part #AX36723821
  • Item #7112481
  • Manufacturer Part #36723821
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • EASY CONTROL: The handle controls the water temperature, giving you complete freedom of your shower temperature. The buttons provides easy on/off for each shower function with a single touch.
  • STYLE COMPATIBILITY: The AXOR ShowerSelect Round design is a perfect pairing with the AXOR Citterio E bathroom collection
  • THOUGHTFUL DESIGN: German design and engineering delivers exceptional performance for all of your shower needs
  • REQUIRED PARTS: This product requires the iBox Universal Plus Rough (Part No. 01850181) for installation
  • FULL TEMPERATURE CONTROL: Thermostatic shower trims make setting your preferred water temperature easy, simply set your handle and enjoy your relaxing shower
  • ACCESSIBILITY: The trim plate can be easily removed to access the service stops, making it less intrusive to service your iBox if needed
  • ROBUST MATERIALS: The trim plate is made of metal, making it durable through wear and tear
  • ANTI-SCALD FEATURE: Anti-scald 100-degree safety button helps prevent the water temperature from exceeding 100-degrees F
  • LIMITED LIFETIME CONSUMER WARRANTY: All AXOR products are covered by a limited manufacturer warranty applicable to the original purchaser
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential, Commercial
Automatic Shut-Off:
No
Cartridge Type:
Thermostatic, Start/stop Cartridge
Collection:
ShowerSelect
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-913/1000 in
Faucet Height:
6-693/1000 in
Flow Rate:
2.0 gpm
Hand Shower Diameter:
6-693/1000 in
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Knob
Height:
4-3/4 in
Hose Included:
No
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Material:
Brass
Number of Handles:
Single Handle
Number of Hooks:
1
Product Type:
Trim
Rust Resistant:
No
Scald Guard:
Yes
Shower Arm Reach:
2-913/1000 in
Showerhead Function:
Multi
Side Spray:
No
Slide Bar Height:
6-693/1000 in
Trim Only:
Yes
Type:
AX36723821
WaterSense Labeled:
No
Weight:
5.568 lb
Width:
6-693/1000 in