Single Function Thermostatic Trim in Brushed Nickel

You last purchased this on
 
AXOR

ShowerSelect Single Function Thermostatic Trim in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

ShowerSelect Single Function Thermostatic Trim in Brushed Nickel

  • Fast #
  • Part #AX36705821
  • Item #7112482
  • Manufacturer Part #36705821
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • EASY CONTROL: The handle controls the water temperature, giving you complete freedom of your shower temperature. The button provides easy on/off with a single touch.
  • STYLE COMPATIBILITY: The AXOR ShowerSelect SoftCube design is a perfect pairing with the AXOR Citterio M bathroom collection
  • THOUGHTFUL DESIGN: German design and engineering delivers exceptional performance for all of your shower needs
  • REQUIRED PARTS: This product requires the iBox Universal Plus Rough (Part No. 01850181) for installation
  • FULL TEMPERATURE CONTROL: Thermostatic shower trims make setting your preferred water temperature easy, simply set your handle and enjoy your relaxing shower
  • ACCESSIBILITY: The trim plate can be easily removed to access the service stops, making it less intrusive to service your iBox if needed
  • ROBUST MATERIALS: The trim plate is made of metal, making it durable through wear and tear
  • ANTI-SCALD FEATURE: Anti-scald 100-degree safety button helps prevent the water temperature from exceeding 100-degrees F
  • LIMITED LIFETIME CONSUMER WARRANTY: All AXOR products are covered by a limited manufacturer warranty applicable to the original purchaser
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Automatic Shut-Off:
No
Cartridge Type:
Start/stop Cartridge, Thermostatic
Collection:
ShowerSelect
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-677/1000 in
Faucet Height:
6-693/1000 in
Hand Shower Diameter:
6-693/1000 in
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Knob
Height:
4-3/4 in
Hose Included:
No
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Material:
Brass
Number of Handles:
Single Handle
Number of Hooks:
1
Product Type:
Trim
Rust Resistant:
No
Scald Guard:
Yes
Shower Arm Reach:
2-677/1000 in
Showerhead Function:
Single
Side Spray:
No
Type:
AX36705821
WaterSense Labeled:
No
Weight:
7.001 lb
Width:
6-693/1000 in