Multi Function Hand Shower in Brushed Nickel
ShowerSolutions Multi Function Hand Shower in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- ShowerSolutions
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 4-7/8 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 8-11/16 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- PowderRain, Rain, Whirl
- WaterSense Labeled:
- Yes
- Width:
- 4-7/8 in