Supply Elbow in Polished Chrome
ShowerSolutions Supply Elbow in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits all 1/2" hoses
- 1/2" NPT
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Collection:
- ShowerSolutions
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Part Type:
- Supply Elbow
- Fits Brand:
- AXOR
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No