Two Handle Thermostatic Valve Trim in Chrome
ShowerSolutions Two Handle Thermostatic Valve Trim in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- SEAMLESS STYLE: The AXOR Starck shower trims are a perfect match to the AXOR Starck bathroom collection, which provides a bold room style
Specifications
- ADA Compliant:
- No
- Collection:
- ShowerSolutions
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Type:
- Knob
- IAPMO Listed -:
- Yes
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Shower Arm Reach:
- 3-173/500 in
- Showerhead Function:
- Dual
- Slide Bar Height:
- 3-543/1000 in
- Style:
- Modern
- Trim Only:
- Yes
- Type:
- AX18355001
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Weight:
- 8.809 lb