AXOR
ShowerSolutions AXOR WALL OUTLET WITH CHECK VALVE SQUARE
Part #AX36732821 | Item #7503223 | Manufacturer Part #36732821
Type:
AX36732821Packaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
- THOUGHTFUL DESIGN: German design and engineering delivers exceptional performance for all of your shower needs
- FUNCTIONALITY: Provides a sleek solution to connect your hand shower hose and is 2.4-inches in diameter
- PREMIUM FINISH: Mounts flush to shower wall via 1/2-inch NPT female inlet and works best with Hansgrohe Techniflex premium shower hoses
- BACKFLOW PREVENTION: Double check valve design to protect against water backflow
- INSTALLATION: First all 1/2-inch shower hoses, 1/2-inch nipple needs to stick out about 5/8-inch from the wall
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: All AXOR products are covered by a limited manufacturer warranty applicable to the original purchaser
Documents
Specifications
Automatic Shut-Off: No
Collection: ShowerSolutions
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Connection Type: NPT
Depth: 2-13/25 in
Faucet Connection Size: 1/2 in
Faucet Height: 2-13/25 in
Hand Shower Diameter: 1-307/500 in
Height: 2-13/25 in
Hose Included: No
IAPMO Listed: Yes
Number of Hooks: 1
Product Type: Wall Outlet
Rust Resistant: No
Shower Arm Reach: 2-13/25 in
Side Spray: No
Slide Bar Height: 2-13/25 in
Style: Modern
Type: AX36732821
WaterSense Labeled: No
Weight: 0.375
Width: 1-307/500 in