Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
ShowerSolutions Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
Frequently Purchased Together
Product Details
- 87 no-clog spray channels
- Select button for comfortable alternation of spray modes
- Spray modes: Powder Rain, rain, whirl
- Flow: 1.75 GPM (6.6 L/Min)
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.5
- Collection:
- ShowerSolutions
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 4-18/25 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 8-11/16 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes
- Width:
- 4-7/8 in
- cUPC Certified:
- Yes