DESCRIPTION

  • Ceramic
  • Closing angle: 90°
  • DN15
  • right closing

AXOR Shutoff Unit For 3-Hole

H94009000

Cartridge Type:

Hot

SPECIFICATIONS

Application
Residential
Cartridge Type
Hot
Color Finish
Chrome
Color Finish Category
Chromes
Height
1 in
Installation Type
Deck Mount
Length
2-1/10 in
Material
Brass
Number of Handles
Two Handle

Starting at
$33.42
EACH
  • QUANTITY