DESCRIPTION

  • Angle adjustable spray
  • Ceramic cartridge
  • Chrome
  • Grid drain
  • Joystick handle
  • Single hole installation
  • Spout height: 11"
  • Spout reach: 4 3/8"
  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.

Axor Starck X Single-Hole 8 in. Lavatory Faucet

AX10071

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Collection
Starck X
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Spout Height
7-3/8 in
Spout Reach
4-3/8 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes
Width
5-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$1089.9
EACH
  • QUANTITY