DESCRIPTION

  • Anti-scald 100° safety stop
  • Flow: 16 gpm
  • Thermostatic cartridge

AXOR Starck Organic Single Knob Handle Thermostatic Valve Trim

AX12712

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
Starck Organic
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
16 gpm
Installation Type
Wall Mount
Material
Brass
Maximum Pressure
44 psi
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No

Starting at
$724.01
EACH
  • QUANTITY